Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Boots
  • Water Proof Boots
  • Water Proof Boots

Water Proof Boots -

5.00 (1)
Item.#
02313254
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0479, 3 0479
Height (cm)
37.5(26cm), 37.5(26cm), 37.5(26cm)
Color
Khaki, Khaki
Foot Width
3E, 3E, 3E
Size (cm)
28, 28, 28
TRUSCO Part Number
152-5620, 152-5620, 152-5620
Working Temperature
Over 30 ℃ over + 100 ℃, -30 deg C to + 100 deg C
Upper Leather
Foamed polyurethane, Foamed polyurethane
2014 TRUSCO Published Page
3-0310, 3-0310
Standard Weight (g/1 leg)
925, 925, 925
Specification
With tread through plate, anti-static, Stepped plate and antistatic
Toe Box
Steel toe, Steel core destination
Type
Boot
Material (toe core)
steel, Steel
Outsoles
Foamed polyurethane, Foamed polyurethane
Standard
EN ISO 20345 2004 S5 (the European standard), 20345 2004 S5 (European standard) EN ISO
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Field work in cold climates
5
From Japan
On 2017-02-05 23:40:01
To below is not slip even in ice burn, does not come conveys the coldness Sturdy boots are so lightly is no other
This review is about item#2313211.