Buy more than* S$200* and get FREE SHIPPING

  • Jis Eye Protection Type 2
  • Jis Eye Protection Type 2
  • Jis Eye Protection Type 2

Jis Eye Protection Type 2 YS-180(PET)

4.50 (2)
Item.#
02314864
Mfr.#
YS-180(PET)
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (frame)
Plastic
Shape
Binocular type
TRUSCO Part Number
126-4583
Frame Width (mm)
148
Weight (g)
44
Specification
JIS acceptance product
Frame Color
Brown
Type
For projectile
Frame Inner Width(mm) (Joint Width between Frame and Vine)
130
Material (lens)
Petroid lenses (polycarbonate)
Size
Large
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for general work at the factory.
4
From Japan
On 2013-11-26 13:21:54
I will use a mask at the time of work, so I wish this glasses should not be cloudy. As for the product, there is JIS standard, it is satisfactory.
This review is about item#02314864.
Wood work
5
From Japan
On 2013-04-30 20:29:20
The lens is also bright and easy to see and less discomfort fitted to the eyes. I'd like to wear a mask so that my eyeglasses will not be cloudy with my breath.
This review is about item#02314864.