Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Face Shield No.230B

Face Shield No.230B No.230B

4.25 (4)
Item.#
02314891
Mfr.#
No.230B
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Acrylic
Weight (g)
201
Type
No canopy top
Compatible
(Helmet): MP type
Lens Size (mm)
Height 215x width 250x thickness 2
Color
Transparent
TRUSCO Part Number
128-4959
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used for every work requiring safety goggles, when using disk thunder work, high pressure washer etc
4
From Japan
On 2018-03-01 23:09:16
It is easier to use than a goggle type and likes good feeling without pressure. I feel that there is difficulty in the durability of the rubber band. When wearing a baseball cap and wearing a disaster-prevention side in the winter etc., the disaster prevention side is first? The baseball cap is the first one? There was a time when it was difficult to use it to think about it.
This review is about item#2314891.
Thunder finish
3
From Japan
On 2017-03-12 09:10:31
I can not work because the connection part with the head from which the band extends will come loose and face it.
This review is about item#2314891.
Hardware production time
5
From Japan
On 2016-06-07 19:13:01
It is convenient for usual
This review is about item#02314891.
Forging work
5
From Japan
On 2014-05-14 14:07:03
The burning condition of the product is easy to understand because it is transparent
This review is about item#02314891.