Buy more than* S$200* and get FREE SHIPPING

  • Protective Goggles Yg-506
  • Protective Goggles Yg-506
  • Protective Goggles Yg-506

Protective Goggles Yg-506 YG-506

4.50 (12)
Item.#
02314961
Mfr.#
YG-506
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Abrasive, grinding, grinders, woodworking, crushing, powder handling. The sand casting process. For pesticide application. Other dust generating work, etc., Abrasive, grinding, grinders, woodworking, crushing, powder handling. The sand casting process. For pesticide application. Other dust generating work, etc.
Frame
Soft vinyl (with ventilator)
Shape
Goggles type
Lens
Mistress (0.8 mm)
Frame Color
Black
Weight (g)
74
Specification
Anti-fog
Caution
Do not remove the protective goggles during work. Please do not use for work with harmful rays and near thermal fields. Please use a protective mask that protects the entire face when handling chemicals.
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Paint peeling operation
4
From Japan
On 2018-03-25 08:37:33
It was nice because it fitted perfectly and the field of view was wide. I bought a cheap and good shopping.
This review is about item#75899564.
Drug spraying operation
5
From Japan
On 2017-12-03 12:24:19
I think that it is pretty excellent goggles such as the softness of the part that touches the skin and the degree of adhesion. It is also attractive that the price is cheap. Re-purchase with your favorite. Depending on the use, it may be a little thick rubber.
This review is about item#2314961.
When using disk, mowing work etc.
2
From Japan
On 2017-06-29 15:01:37
The lens is clear and easy to see and it's very good, but it's because of this time it will cloudy in a few minutes. After all, I am removing it and working.
This review is about item#75899564.
Cutting work of drum cans etc.
5
From Japan
On 2017-03-15 22:16:04
Since fit is excellent, dust does not enter from the gap. There is also no impression that visibility narrows.
This review is about item#2314961.
Grinder work etc.
5
From Japan
On 2016-12-02 07:45:51
Even though it is very lightweight it does not feel stress. It is good that the field of vision is wide.
This review is about item#75899564.
Dispense reagent
5
From Japan
On 2015-11-18 10:58:56
Even from the top of the glasses, you can use comfortably even with a protective mask. The degree of clearness is also exceptionally high, and the body is also soft so it has no discomfort. It is also processed not cloudy, and has a ventilation hole. I bought it was a correct answer.
This review is about item#02314961.
Use it for cutting work
5
From Japan
On 2013-05-20 21:06:48
Up to now, I used cheap glasses, but this glasses is good for sight, no garbage is needed and it is very good.
This review is about item#02314961.
Rust removal
3
From Japan
On 2013-04-30 13:20:55
It was not perfect for my face, but it looks like this in terms of price.
This review is about item#02314961.
Thunder finish etc.
5
From Japan
On 2011-08-25 15:33:42
The fit of the face is awesome. Excellent visibility.
This review is about item#02314961.
Eye protection during deburring using Thunder
5
From Japan
On 2011-07-11 10:25:39
It fits perfectly on the face. Things I used before got in through the gap, but this glasses is absolutely nothing.
This review is about item#02314961.