Buy more than* S$200* and get FREE SHIPPING

  • Disasters Prevention Surface, Helmet Installation TypeFh-1C
  • Disasters Prevention Surface, Helmet Installation TypeFh-1C
  • Disasters Prevention Surface, Helmet Installation TypeFh-1C
  • Disasters Prevention Surface, Helmet Installation TypeFh-1C

Disasters Prevention Surface, Helmet Installation TypeFh-1C FH-1C

3.00 (1)
Item.#
02315022
Mfr.#
FH-1C
Package Qty.
1PC
Ship pack of
1
36.38 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
Attaching to helmet for disaster prevention will require additional bracket(not included)., Attaching to helmet for disaster prevention will require additional bracket(not included).
Color
Transparent
Type
Glasses for welding and accident prevention masks
Shield Height (mm)
205
Material
Polycarbonate
Compatible
FH Mounting bracket
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Keren work
3
From Japan
On 2012-12-17 17:01:43
It can not be installed depending on the type of helmet.
This review is about item#02315022.