Buy more than* S$200* and get FREE SHIPPING

  • Disaster-prevention surface (covering type) FH 2
  • Disaster-prevention surface (covering type) FH 2
  • Disaster-prevention surface (covering type) FH 2
  • Disaster-prevention surface (covering type) FH 2

Disaster-prevention surface (covering type) FH 2 FH2C

3.00 (2)
Item.#
02315056
Mfr.#
FH2C
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Circumference (cm)
about 55?about 64
Degree of Shading
None
Type
Accident prevention masks
Shield Height (mm)
205
Color
Transparent
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Grinding operation etc.
5
From Japan
On 2015-03-14 01:10:08
It is handy because it has light visibility.
This review is about item#02315056.
Gas welding
1
From Japan
On 2013-06-27 13:45:38
The upper attachment band does not stay and just comes off.
This review is about item#02315056.