Buy more than* S$200* and get FREE SHIPPING

  • Face Shield

Face Shield FH2G

4.67 (3)
Item.#
02315065
Mfr.#
FH2G
Package Qty.
1PC
Ship pack of
1
42.89 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Head Circumference (cm)
about 55?about 64
Degree of Shading
#2
Type
Accident prevention masks
Shield Height (mm)
205
Color
Green
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
UV coating operation
4
From Japan
On 2011-06-19 14:58:21
Good fixation when attached to the head, light weight and less fatigue.
This review is about item#02315065.
Welding operation
5
From Japan
On 2008-10-24 23:09:47
It's pretty good as you can adjust the size of your head. I want to see the rubber band I have used so far, it's easy because it does not fall.
This review is about item#02315074.
Temporary welding
5
From Japan
On 2008-02-11 15:15:51
It is convenient because it can be used lightly temporarily and both hands when welding.
This review is about item#02315074.