Buy more than* S$200* and get FREE SHIPPING

  • LSA Safety Belt
  • LSA Safety Belt
  • LSA Safety Belt

LSA Safety Belt LSA-90

Item.#
02333676
Mfr.#
LSA-90
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Lanyards (length) (mm)
1700
Specification
3 strand lanyard
Materials (hook)
Steel
Belt Color
Yellow
Weight (g)
900
Hook Mass (g)
390
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Hook Full Length (mm)
219
Hook
FS-90
Type
Rope Pull
Lanyards (Diameter)(mm)
11
Hook Tension Strength (kN)
13.0 or more