Buy more than* S$200* and get FREE SHIPPING

  • D Kind Safety Belt, 1 Hanging U Letter Hanging CommonNylon Rope

D Kind Safety Belt, 1 Hanging U Letter Hanging CommonNylon Rope 63D-27

3.50 (2)
Item.#
02333712
Mfr.#
63D-27
Package Qty.
1Set
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Auxiliary Belt Length (mm)
700
Body Belt Length (mm)
1200
Lanyards (length) (mm)
2100
Hook
FS-70
Belt Specification (mm)
2 D RINGS, ROTARY HOOK (OPEN 13) TORSO BELT W75, BACKING MATERIAL W85
TRUSCO Part Number
122-7262
Auxiliary Belt Width (mm)
75, (Backing material: 85)
Trunk Belt Width (mm)
45
Lanyards (Diameter)(mm)
16
Rope Specification (mm)
Nylon rope diameter 16 diameter x 2000 mm length
Weight (g)
About 2050
Application
Power line work, power distribution wire construction, communication wire construction, internal wire engineering, construction, civil construction, other high-altitude work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Elevation work
2
From Japan
On 2014-05-07 16:09:22
The length of the belt was tight around my waist. I am ordering only a long belt now.
This review is about item#02333712.
Prune Takagi
5
From Japan
On 2013-12-13 20:49:42
This time, I bought it for pruning Takagi, but I am satisfied with ease of use. I think that it would be better to have a suspenders because it becomes somewhat heavier when equipped with pruning scissors etc., but it would have been better if the suspender brackets were attached in advance. Also, it is even better if you can choose the length of the belt ...
This review is about item#02333712.