Buy more than* S$200* and get FREE SHIPPING

  • Safety Belt, "78 RORIP"

Safety Belt, "78 RORIP" 78R-4

5.00 (1)
Item.#
02333721
Mfr.#
78R-4
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (rope)
Nylon
Lanyards (Diameter)(mm)
12 (child leash)
Hook
No.27C
Material (Body)
Steel
Compatible
phi16 vertical parent rope - 18mm (3 strokes) synthetic fiber ropes
Lanyards (length) (mm)
500 (child leash)
Materials (hook)
Steel
Hook Opening (mm)
12
TRUSCO Part Number
388-2292
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Logging of trees
5
From Japan
On 2018-02-05 19:17:45
This time I used it to cut trees. I was able to get up very smoothly. It is made very safe
This review is about item#2333721.