Buy more than* S$200* and get FREE SHIPPING

  • Supporter Belt

Supporter Belt AL-100

Item.#
02333737
Mfr.#
AL-100
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nylon
Trunk Belt Width (mm)
100
Weight (g)
About 250
Description
Waist is easy if I set to Tsuyoron supporter belt A species safety belt. combined use Allowed to 60 mm and 50 mm belt width. Belt specification (mm): W75xL650 plain weave, W100 backing materials, light weight, soft
Body Belt Length (mm)
650
Belt Color
Blue
Accessories
Hook, tool hanger hanging tool