Buy more than* S$200* and get FREE SHIPPING

  • Auxiliary Ropes

Auxiliary Ropes T-11

5.00 (1)
Item.#
02333773
Mfr.#
T-11
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lanyards)
Nylon
Lanyards (Diameter)(mm)
11
Hook Tension Strength (kN)
13.0 or more
Hook
(Safety belt side) FS-25, (building side) FS-109
Weight (g)
About 590
Specification
3 strand lanyard
Lanyards (length) (mm)
1700
Hook Mass (g)
(Safety belt side) 180, (building side) 240
Hook Full Length (mm)
(Safety belt side) 108, (building side) 134
Hook Opening (mm)
(Safety belt side) 13, (building side) 18
TRUSCO Part Number
122-7343
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Elevation work of utility pole etc.
5
From Japan
On 2015-08-31 17:56:18
Easy to use and satisfying price.
This review is about item#02333773.