Buy more than* S$200* and get FREE SHIPPING

  • Lanyard, For General High Ground Job Safety Belt

Lanyard, For General High Ground Job Safety Belt T-90

5.00 (4)
Item.#
02333782
Mfr.#
T-90
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Lanyards (length) (mm)
1700
Hook Mass (g)
(Safety belt side) 180, (building side) 390
Hook Full Length (mm)
(Safety belt side) 108, (building side) 219
Hook Opening (mm)
(Safety belt side) 13, (building side) 50
TRUSCO Part Number
122-7351
Lanyards (Diameter)(mm)
11
Hook Tension Strength (kN)
13.0 or more
Hook
(Safety belt side) FS-25, (building side) FS-90
Weight (g)
About 770
Specification
3 strand lanyard
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-08-03 18:57:19
Fujii Electric Works' quality is very good so I always use it
This review is about item#02333782.
High place work
5
From Japan
On 2015-11-03 08:05:03
You can focus on work with ease.
This review is about item#02333782.
High place work on site
5
From Japan
On 2014-09-21 22:08:18
It is safe to build even at this price. It is definite to continue using
This review is about item#02333782.
Aerial work
5
From Japan
On 2010-09-01 17:12:51
It is easy to use
This review is about item#02333782.