Buy more than* S$200* and get FREE SHIPPING

  • D Kind Safety Belt, 1 Hanging U Letter Hanging CommonNylon Rope

D Kind Safety Belt, 1 Hanging U Letter Hanging CommonNylon Rope TD-27

Item.#
02333791
Mfr.#
TD-27
Package Qty.
1Set
Ship pack of
1
379.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lanyards)
Nylon (red core)
Auxiliary Belt Width (mm)
90, (Backing material: 100)
Trunk Belt Width (mm)
45
Lanyards (Diameter)(mm)
16
Hook Tension Strength (kN)
Less than 16
Hook
FS-101-2
Hook Opening (mm)
19
Belt Specification (mm)
TWO D RINGS x2, V ANGLE RING x1
TRUSCO Part Number
122-7301
Application
Power line work, power distribution wire construction, communication wire construction, internal wire engineering, construction, civil construction, other high-altitude work.
Auxiliary Belt Length (mm)
700
Body Belt Length (mm)
1200
Lanyards (length) (mm)
2100
Hook Mass (g)
About 300
Hook Full Length (mm)
185
Buckle
Aluminum buckles
Belt Color
Blue
Weight (g)
About 1800
Specification
3 strand lanyard