Buy more than* S$200* and get FREE SHIPPING

  • Oil Compound High Vacuum Seal

Oil Compound High Vacuum Seal HIVAC-G

4.60 (5)
Item.#
02334997
Mfr.#
HIVAC-G
Package Qty.
1Can(1kg)
Ship pack of
1
309.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
High vacuum and insulation sealing.
Low Molecular Weight Silicone (sigma d3-D10) Concentration (ppm)
100 or less
Volatile Matter
0.1%(200deg C/24h)
Operating Temperature Range (deg C)
-50 to +200
TRUSCO Part Number
126-0961
2014 TRUSCO Published Page
1-2754
Appearance
White grease-like
Specific Gravity
1.03(25deg C)
Type
General sealant other
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Application to the vacuum vessel O ring portion
3
From Japan
On 2015-06-11 17:45:43
Compared to another manufacturer of the equivalent it was expensive, relatively price is also cheap, I am satisfied because the amount of contents often. Was in trouble in the vacuum leak, we know this product, we used, is a very good situation.
This review is about item#02334981.
Sealing of protein crystallization equipment
5
From Japan
On 2015-01-16 14:24:47
Always it is to have the product you are using. You'll Need of tube type in order that you are using to put in a syringe. Find that it is very cheap compared to the other stores, I bought this time.
This review is about item#02334981.
Casting machine in the factory
5
From Japan
On 2013-07-20 01:29:30
I tried to use the seal of the casting machine of silver accessories that are used in the factory. Was using the oil compound to decompose the casting machine, meter, but is a standard about because it is not accurate, the degree of vacuum is now high apparent from 0.01kPa to 0.001kPa position. Continue to use about half a year, slightly, there is a feeling that has degraded about 30%, but it can be used without problems. Casting furnace will be 1200 ℃ at the highest temperature, but heat resistance is high as. Part that is actually sealed, the cooling water has been circulating, 1200 ℃ of the casting machine does not mean that is directly exposed to the sealed portion.
This review is about item#02334981.
Air-conditioning work
5
From Japan
On 2013-06-05 07:19:48
It was suggested from the direction of the previous professional.
This review is about item#02334981.
Painted on the sealing surface of the O-ring and flat packing uses. Or paint to seal tape wound in a tapered screw has been also.
5
From Japan
On 2010-01-17 09:10:44
I I no problem as long as you are using, you receive a feel like a little weak container of the tube, a hole because it is in the one you are using.
This review is about item#02334981.