Buy more than* S$200* and get FREE SHIPPING

  • Mori gear compound

Mori gear compound

Item.#
02338533
Package Qty.
1 can (2.5kg)
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please avoid the mixed use of different greases. Flammable solvent is used, so when coating keep away from fire, and use exhaust system in the room.
Weight (kg)
2.8
Appearance
black oil
Operating temperature Limits
0-70 degree C
Product Name of Hazardous Material
Class II petroleums
Types of Hozardous Materials
Class 4
Danger Level
III
Viscosity (at 40 degree C mm2/s)
1480 (withouth solvent, 100 degree C downward viscosity)
Purpose
Industrial equipment, cargo handling equipment gear, sliding portion grease lubrication
Base Oil
mineral oil, petroleum, asphalt
Consistency
No.2
Operating Temperature Range (deg C)
0-70
Type
for open gear, rope
TRUSCO Part Number
123-2169
Other Solid Lubricants
MoS2
Main Ingredient
mineral oil, petroleum asphalt, molybdenum sulfide, petroleum type solvent