Buy more than* S$200* and get FREE SHIPPING

  • Never-Seez, Standard Spray

Never-Seez, Standard Spray NS-168

4.83 (12)
Item.#
02338996
Mfr.#
NS-168
Package Qty.
1Can(3.64kg)
Ship pack of
1
359.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1136
Capacity (g)
3640
Weight (g)
3640
Finishing Material
Main component min: copper, graphite, mineral oil-based
TRUSCO Part Number
122-7106
2014 TRUSCO Published Page
1-2738
Operating Temperature Range (deg C)
-183-1100
Color
Silver-gray
Type
Can
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Maintenance of an injection molding machine
4
From Japan
On 2016-11-07 20:13:50
We continue to use nearly 20 years. Cheap, we are satisfied may be quality.
This review is about item#2338987.
Use the gasoline engine
4
From Japan
On 2016-10-14 20:46:38
This time, of the engine, from the EX Mani, of the turbine, was used in the outlet pipe. Upper limit temperature a little anxiety?
This review is about item#2339023.
When you put the new bolt in rusted in trouble screws
5
From Japan
On 2016-06-11 19:04:49
This is a good effectiveness. I hope if a little cheaper.
This review is about item#02338971.
Bike repair
5
From Japan
On 2016-02-04 18:14:11
Trouble will be saved rather than to work in a quick response while always. Quality can also be trust, satisfaction to COSPA.
This review is about item#02338971.
Galling prevention of the screw
5
From Japan
On 2015-09-07 22:06:04
In the streets and about 1500 yen, but this is the DIY it is perfect with just the right amount. The amount also this also easy to use without too much coming out and squeeze take the cap.
This review is about item#02338971.
Motor vehicles other
5
From Japan
On 2014-08-24 00:23:38
Tsukaemasu variety
This review is about item#02338987.
Mainly galling prevention of the underbody and exhaust system
5
From Japan
On 2014-06-19 13:12:52
In a place that is exposed to high heat this is the best, I think that it is facing.
This review is about item#02338971.
When the machine assembly (coupling, pulley, during the mounting of the sprocket, etc.)
5
From Japan
On 2013-12-22 14:18:57
Rotor and coupling to the shaft, has been used as an anti-material baking, such as when installing the pulley. In addition, the machine to handle the high-temperature gas Is In, the effect is great especially. This product is to be used, and decomposition of the machine, reducing the time required for the assembly can be realized reliably. It is a product you want to also continue purchase in the future.
This review is about item#02338987.
It uses the assembly of auto parts.
5
From Japan
On 2013-09-06 13:18:27
Products are very easy to use, we use in a variety of applications because there is also a heat resistance.
This review is about item#02338987.
Repair of machinery
5
From Japan
On 2013-05-15 16:59:39
Rust, Gajiri stop effect is there is something overwhelming. Load is great effect on the bolts or the like of such a part. There is also a heat resistance, is one of the reasons also be used for good and easy to use because there is no volatile.
This review is about item#02338996.