Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Strong Layered Towel
  • Strong Layered Towel
  • Strong Layered Towel
  • Strong Layered Towel
  • Strong Layered Towel

Strong Layered Towel 61000

4.71 (58)
Item.#
02339565
Mfr.#
61000
Package Qty.
1Box(50Sheetx24Bundle)
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Pulp 100%
TGK Product Number
415-55-85-44
2014 TRUSCO Published Page
3-0976
Type
4-fold
Weight (kg)
13.1
TRUSCO Part Number
126-2084
2015 Trusco Published Pages
4 1964
Sheet Dimensions (mm)
380x330
Color
Tea (not Zarashi)
Customer Reviews
5 star 46
4 star 9
3 star 2
2 star 0
1 star 1
Review Rating: 4.71
58 Customer Reviews
The reviews are automatic translation.
Work such as engine oil change
5
From Japan
On 2017-12-01 14:40:25
Because it enters indoors after work, it is a point that is disposable and clean.
This review is about item#2339565.
Dirt wiping etc.
3
From Japan
On 2017-11-24 15:59:12
It is strong and can be used normally. If possible, I think that it is more useful if there is a paper towel of about half the size on the lineup. It's small in Kimwipe and bigger in Kim Tao ... I think that it is convenient if it is half the size of a towel or kim tow with Kimwipe size.
This review is about item#32575794.
Mechanical repair
5
From Japan
On 2017-11-19 16:53:24
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#2339565.
Mainly used for water wiping of dishwashed dishes etc
4
From Japan
On 2017-11-17 18:04:29
Since the wiping effect is larger than general paper towels, the utility value is great.
This review is about item#32575794.
When collecting fine items such as hair of the drainage outlet and eating
5
From Japan
On 2017-10-10 14:48:28
It is durable with 4 piles, so you can wipe off the bad part of the dirt securely. We use peeled off the place with little dirt.
This review is about item#2339565.
Packing of products
5
From Japan
On 2017-10-04 16:51:42
It is very useful to use it as it is peeled off on 2 pcs
This review is about item#2339565.
Car maintenance
5
From Japan
On 2017-09-28 15:11:13
I have been using it for a while but recently I tried using the product of monotaro. However, weak kebaba remained as well as Kim Tao, so I returned to Kim Taol. It is recommended and firm.
This review is about item#2339565.
Instrument adjustment, heavy for cleaning during in-service
5
From Japan
On 2017-07-29 13:48:25
Because it is used in daily work, it is cheap and saved. It is functional enough and satisfactory.
This review is about item#32575794.
Experiment
4
From Japan
On 2017-07-27 09:28:31
Absorption is very good to use in the experiment · I think that it is better if the price is a little cheaper
This review is about item#2339565.
Wiping of caulking, wiping off the adhesive adhesive of the product at the time of manufacture
5
From Japan
On 2017-04-11 09:08:26
I used a variety of things, but again I will return to this with no softness, durability, and no fuzzing. Depending on how you use it, I think that another product may be sufficient, but this was the best in our house.
This review is about item#2339565.