Buy more than* S$200* and get FREE SHIPPING

  • Dust paper
  • Dust paper
  • Dust paper

Dust paper 62701

4.58 (12)
Package Qty.
Ship pack of
209.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
2015 Trusco Published Pages
4 1966
AS ONE Part Number
Number of Sheets
3-ply sheets x132
Pulp 100%
TGK Product Number
2014 TRUSCO Published Page
Sheet Dimensions (mm)
Weight (kg)
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Dirt wiping off machine
From Japan
On 2017-10-06 14:39:37
It is less fluffy and strong against solvents It is safe to use. Hardness is just right feeling. I think that there are also different types of sizes.
This review is about item#35077987.
For accompanying machining and milling
From Japan
On 2017-02-18 01:31:33
We are processing metal molds by machining etc. It is a place where we want to take care as much as the taper of the tooling, and at our company we wipe it with Keidai or JK wiper and blow it and then we are wearing it on the machine. I clean the taper of the machine side and the tool pot frequently, but wipe it with a spindle cleaner covering Keidai (spindle cleaner is not used directly). Well, if you are a processor that care about accuracy, it's basic. If one star is minus, if it is more reasonable ...
This review is about item#35077987.
All measurements
From Japan
On 2017-02-16 15:03:50
Since there is no garbage, it is absolutely necessary for measurement. I had changed to a different one in the temporary budget management, but now I get used to small garbage and now I use it when I make good things
This review is about item#2339687.
Cleaning of optical parts
From Japan
On 2016-12-09 00:10:03
I used it before because it was very fluffy without buzzing so I purchased it this time.
This review is about item#02339687.
To wipe chemicals etc.
From Japan
On 2016-06-08 17:03:44
Since it is a product of a major manufacturer, quality is not a problem.
This review is about item#02339687.
Degreasing, wiping operation
From Japan
On 2016-02-07 21:15:54
There was not a good thing in the degreasing work on the painted surface, I tried purchasing it. Workability is good, scratches will not occur even if you degrease with wax off or alcohol. With an extremely fine compound, hand-polishing small-scale shades of gray color, even if you degreased small scratches disappear, so it will not cloud, it will not scratch! If you polish a small space with cloth wash, you can only go with Keidai! The concept of paper wear has gone. Since size is box tissue, it is small when it folds four, so please also make a maker's large format!
This review is about item#35077987.
Wipe off dirt such as oil
From Japan
On 2015-10-27 16:52:57
The size of one piece is moderate, and it is used when wiping less dirt when it is a large waste. It's easy to blow without permission and it's my favorite. I am using it with Kim Towel.
This review is about item#35077987.
For cleaning the camera lens
From Japan
On 2014-11-07 13:19:13
The size is also large with a solid fabric unexpectedly. I used tissue but this is very nice with a different feeling
This review is about item#35077987.
Lens contamination of laser processing machine
From Japan
On 2014-08-25 13:23:04
It is the lowest price at which you can buy one.
This review is about item#35077987.
Dirt removal of analog records.
From Japan
On 2014-05-20 15:28:28
It is useful because it does not scratch the record because useless scum is not.
This review is about item#35077987.