Buy more than* S$200* and get FREE SHIPPING

  • NIPPEI Pistole Oiler

NIPPEI Pistole Oiler H-250

4.45 (11)
Item.#
02339854
Mfr.#
H-250
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Catch-Phrase
It is the lubricator whose emission pressure is strong!
Outside Dimension (depth D x Width W x Height H) (mm)
190x70x130
TRUSCO Part Number
124-8006
Nozzle Length (mm)
100
Capacity (mL)
250
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Combine's dienes
5
From Japan
On 2017-12-24 21:22:40
Lubricating oil oil gear oil, lubrication to unreachable parts or dangerous parts, jumping to 1 m place
This review is about item#2339863.
Drilling lubrication
5
From Japan
On 2017-11-30 14:57:05
It has been used radial for lubricating drilling for decades. Even if it falls, it will not be damaged and it can be used for a long time.
This review is about item#2339854.
Maintenance of motorcycles, tractors, etc.
5
From Japan
On 2017-08-10 18:49:57
I got a masterpiece of my yearning. Is happy. I feel like I am an engineer. I will proceed to everyone.
This review is about item#2339854.
Lubricating machine
5
From Japan
On 2016-05-09 22:24:34
I bought it for the first time in tens of years. , Basically it will not break, so it is satisfactory. Maintenance parts of packing are also handled, but recently I noticed. That is why the old Euler who wanted to retire will fix it in his spare time!
This review is about item#02339854.
Machine maintenance
2
From Japan
On 2016-04-19 15:02:29
I used a piston type Euler for the first time in machine maintenance, but oil leaked from the cylinder cap packing during lubrication, is this normal?
This review is about item#02339854.
Lubrication to agricultural machinery
5
From Japan
On 2015-10-04 20:47:41
It is easy to use structure. Because it is not made of plastic / polyethylene, it is very ecological with a material that can be generated when disposing it in the future.
This review is about item#02339854.
Care of agricultural machinery
5
From Japan
On 2014-10-13 13:23:38
Machine store san recommended item. It is a lifetime.
This review is about item#02339854.
As a machine oil penetration
4
From Japan
On 2013-06-13 10:51:57
It was easy to use as it was used before.
This review is about item#02339863.
Machine lubrication
5
From Japan
On 2013-05-17 17:00:27
I have been using it for a long time, it is very easy to use.
This review is about item#02339854.
I will use it for the repair work of the bicycle
4
From Japan
On 2012-10-29 22:34:47
When pulling the lever oil leaks slightly from the connecting part of the socket. I think that it will be better if packing is put in the connecting part. Moreover, I thought that it is good if there is somewhat narrow the size of the hole of the socket.
This review is about item#02339863.