Buy more than* S$200* and get FREE SHIPPING

  • NIPPEI Pistole Oiler

NIPPEI Pistole Oiler H-330

4.33 (9)
Item.#
02339863
Mfr.#
H-330
Package Qty.
1PC
Ship pack of
1
47.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
It is the lubricator whose emission pressure is strong!
Capacity (mL)
330
Outside Dimension (depth D x Width W x Height H) (mm)
190x70x145
Nozzle Length (mm)
100
TRUSCO Part Number
124-8049
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles, tractors, etc.
5
From Japan
On 2017-08-10 18:49:57
I got a masterpiece of my yearning. Is happy. I feel like I am an engineer. I will proceed to everyone.
This review is about item#2339854.
Lubricating machine
5
From Japan
On 2016-05-09 22:24:34
I bought it for the first time in tens of years. , Basically it will not break, so it is satisfactory. Maintenance parts of packing are also handled, but recently I noticed. That is why the old Euler who wanted to retire will fix it in his spare time!
This review is about item#02339854.
Machine maintenance
2
From Japan
On 2016-04-19 15:02:29
I used a piston type Euler for the first time in machine maintenance, but oil leaked from the cylinder cap packing during lubrication, is this normal?
This review is about item#02339854.
Lubrication to agricultural machinery
5
From Japan
On 2015-10-04 20:47:41
It is easy to use structure. Because it is not made of plastic / polyethylene, it is very ecological with a material that can be generated when disposing it in the future.
This review is about item#02339854.
Care of agricultural machinery
5
From Japan
On 2014-10-13 13:23:38
Machine store san recommended item. It is a lifetime.
This review is about item#02339854.
As a machine oil penetration
4
From Japan
On 2013-06-13 10:51:57
It was easy to use as it was used before.
This review is about item#02339863.
Machine lubrication
5
From Japan
On 2013-05-17 17:00:27
I have been using it for a long time, it is very easy to use.
This review is about item#02339854.
I will use it for the repair work of the bicycle
4
From Japan
On 2012-10-29 22:34:47
When pulling the lever oil leaks slightly from the connecting part of the socket. I think that it will be better if packing is put in the connecting part. Moreover, I thought that it is good if there is somewhat narrow the size of the hole of the socket.
This review is about item#02339863.
Car, bike, bicycle maintenance in general
4
From Japan
On 2012-02-18 17:57:06
If you want to use your favorite oil, or apply oil with high viscosity supply by Euler. This product can be surely lubricated to the back and convenient. Domestic production and classic appearance are the best favorites. However, unlike the photo, the company name mark next to the tank and the mark of the product name of the upper spray part are shifted.
This review is about item#02339854.