The reviews are automatic translation.
It is very helpful for work and machine maintenance.
From Japan
On 2017-12-12 14:38:39
It is very helpful for work and machine maintenance.
Exit the terrace from the sweep window. Used in the step portion.
From Japan
On 2017-09-29 16:36:18
Although it was a change this time, I was able to repack and reprint beautifully using a spatula
exhibition
From Japan
On 2017-09-15 15:20:34
It was able to be used without problems.
There was not particularly improvement point.
Non-slip of hobby tools
From Japan
On 2017-06-22 14:41:20
It has good adhesion, it is hard to slip and it is very easy to use. it's recommended.
Used for inclined passage
From Japan
On 2017-06-20 09:41:49
Adhesive power is strong and thin, and it does not feel unevenness, so the carrying vehicle can pass smoothly.
Track anti-skid
From Japan
On 2017-06-08 08:30:03
It was easy to paste. After that I made ★ 3 because I do not know durability, because it is not cheap one.
I used it as a slip stop when I walk on a truck bed
From Japan
On 2016-07-04 18:01:50
I am thankful that there is a product with a width of 40 mm. This time 50 mm products were cut and used.
Sliding joint
From Japan
On 2016-02-13 16:42:17
It was good. I used it because the passage of the wheelchair is a bit sloping. There was an effect.
Safety measures since the entrance tile slides in the rain.
From Japan
On 2015-12-20 10:31:46
Good feeling of roughness of the table, good adhesion of the tape. I want you to sell primers. I want you to put a guideline on the back for cutting.
Porcelain tile non-slip part
From Japan
On 2015-11-04 19:54:19
Workability was good, and it is recommended to use it together with "EC1368NT".