Buy more than* S$200* and get FREE SHIPPING

  • Safety Walk A Type Of Anti Slip Tape
  • Safety Walk A Type Of Anti Slip Tape
  • Safety Walk A Type Of Anti Slip Tape
  • Safety Walk A Type Of Anti Slip Tape

Safety Walk A Type Of Anti Slip Tape A YEL 100

4.41 (17)
Item.#
02340441
Mfr.#
A YEL 100
Package Qty.
1Roll
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
10.8
Weight (g)
600
Tensile Strength (N/10mm)
84
Tape Length (m)
5
Abrasive Type
Mineral particles
Caution
In cutting, a cutter is necessary (please cut it from the back ).
Durability (years)
About 1-2: Rough standard usage level for Sima steel stairs ( 1000-3000 persons / day )
Tape Thickness (mm)
0.8
Color
Yellow
Adhesive
Rubber type
Base Material
Aluminum foil
Tape Width (mm)
100
Purpose
Checker plate or other anti-slip staircase within the plant. Used in non slip special vehicles such as cranes , tank truck etc .
Customer Reviews
5 star 12
4 star 0
3 star 5
2 star 0
1 star 0
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
It is very helpful for work and machine maintenance.
3
From Japan
On 2017-12-12 14:38:39
It is very helpful for work and machine maintenance.
This review is about item#2340475.
Exit the terrace from the sweep window. Used in the step portion.
5
From Japan
On 2017-09-29 16:36:18
Although it was a change this time, I was able to repack and reprint beautifully using a spatula
This review is about item#16446465.
exhibition
5
From Japan
On 2017-09-15 15:20:34
It was able to be used without problems. There was not particularly improvement point.
This review is about item#02340484.
Non-slip of hobby tools
5
From Japan
On 2017-06-22 14:41:20
It has good adhesion, it is hard to slip and it is very easy to use. it's recommended.
This review is about item#16446465.
Used for inclined passage
5
From Japan
On 2017-06-20 09:41:49
Adhesive power is strong and thin, and it does not feel unevenness, so the carrying vehicle can pass smoothly.
This review is about item#2340432.
Track anti-skid
3
From Japan
On 2017-06-08 08:30:03
It was easy to paste. After that I made ★ 3 because I do not know durability, because it is not cheap one.
This review is about item#02340484.
I used it as a slip stop when I walk on a truck bed
3
From Japan
On 2016-07-04 18:01:50
I am thankful that there is a product with a width of 40 mm. This time 50 mm products were cut and used.
This review is about item#02340475.
Sliding joint
5
From Japan
On 2016-02-13 16:42:17
It was good. I used it because the passage of the wheelchair is a bit sloping. There was an effect.
This review is about item#02340441.
Safety measures since the entrance tile slides in the rain.
5
From Japan
On 2015-12-20 10:31:46
Good feeling of roughness of the table, good adhesion of the tape. I want you to sell primers. I want you to put a guideline on the back for cutting.
This review is about item#02340441.
Porcelain tile non-slip part
5
From Japan
On 2015-11-04 19:54:19
Workability was good, and it is recommended to use it together with "EC1368NT".
This review is about item#37058971.