Buy more than* S$200* and get FREE SHIPPING

  • Safety Walk A Type Of Anti Slip Tape
  • Safety Walk A Type Of Anti Slip Tape
  • Safety Walk A Type Of Anti Slip Tape
  • Safety Walk A Type Of Anti Slip Tape
  • Safety Walk A Type Of Anti Slip Tape

Safety Walk A Type Of Anti Slip Tape A YEL 50

4.45 (11)
Item.#
02340484
Mfr.#
A YEL 50
Package Qty.
1Roll
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
10.8
Tensile Strength (N/10mm)
84
Tape Length (m)
5
Abrasive Type
Mineral particles
Weight (g)
300
Purpose
Checker plate or other anti-slip staircase within the plant. Used in non slip special vehicles such as cranes , tank truck etc .
Caution
In cutting, a cutter is necessary (please cut it from the back ).
Tape Thickness (mm)
0.8
Adhesive
Rubber type
Base Material
Aluminum foil
Tape Width (mm)
50
Color
Yellow
Durability (years)
About 1-2: Rough standard usage level for Sima steel stairs ( 1000-3000 persons / day )
Customer Reviews
5 star 8
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
I used to slip when walking the truck bed
3
From Japan
On 2016-07-04 18:01:50
I would appreciate it if goods of width 40mm there. This time, to cut 50mm of goods I was used.
This review is about item#02340475.
Slip and eyes
5
From Japan
On 2016-02-13 16:42:17
It was good. Wheelchair passage, I tried to use because it is a little hill. There was effect.
This review is about item#02340441.
Safety measures since the entrance of the tile to slide during the rainy weather.
5
From Japan
On 2015-12-20 10:31:46
Roughness of the table is good, the adhesive strength of the tape is good. I want you to sell rose a primer. For cutting, I want you to put the guidelines on the back.
This review is about item#02340441.
Porcelain tile non-slip part
5
From Japan
On 2015-11-04 19:54:19
Workability was good, also is recommended for use with "EC1368NT".
This review is about item#37058971.
External stairs checkered steel plate
5
From Japan
On 2015-06-29 16:05:42
Product, we are satisfied, but the price is a little high.
This review is about item#02340475.
To slip in the garage of the bike depot
5
From Japan
On 2014-12-03 14:22:27
Bike depot we use to slip in the garage of the (floor Yes). I bought is recommended for people of Inaba Seisakusho. Effect of the pressure-sensitive adhesive is also a powerful anti-slip is located firmly. It was good and a little more cheap, but in there the floor of the bike depot I think that it is indispensable item.
This review is about item#02340475.
Automotive
3
From Japan
On 2014-11-24 17:48:25
I feel it, but I bought the time being there is no use of yet referred to the rough sandpaper Since would Surimuke such as outdoor shoes for the skin it can not be used in such as barefoot.
This review is about item#02340466.
Slip of the tank truck
5
From Japan
On 2014-01-28 00:21:16
Was therefore consent was the size that you want.
This review is about item#02340432.
Slip in the workplace
5
From Japan
On 2013-04-09 13:17:11
The more there is a good non-slip effect, is very happy. It also recommends where the dirt on the tape is not so much attached.
This review is about item#02340457.
Used in plastics slope of the parking lot, to prevent injury because of a fall slipped son the other day
3
From Japan
On 2013-03-06 20:00:53
Familiar to the irregularities was easily swollen. The perfect to call attention noticeable since the yellow color.
This review is about item#02340484.