Buy more than* S$200* and get FREE SHIPPING

  • Slip-Resistant Tape Type C, "Safety Walk"
  • Slip-Resistant Tape Type C,
  • Slip-Resistant Tape Type C,

Slip-Resistant Tape Type C, "Safety Walk" C GRA 50

5.00 (1)
Item.#
02340502
Mfr.#
C GRA 50
Package Qty.
1Roll
Ship pack of
1
45.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
118
Tape Thickness (mm)
1.1
AS ONE Part Number
2-7609-02
Tape Length (m)
5
Weight (g)
330
TRUSCO Part Number
001-1495
Durability (years)
About 1: Rough standard usage level for indoor use ( step 300 persons / day )
Adhesive Power (N/10mm)
7.2
Base Material
Plastic film
Adhesive
Rubber type
Tape Width (mm)
50
Color
Gray
Purpose
Flat surface, room interior and for light walking Shower room, pool side Play facility, RV, athletic machine step, pallet, factory roller
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Apartment entrance Step stairway tile with round corner cut to 5 cm square pasted
5
From Japan
On 2014-02-13 03:19:55
Every time it rained, the apartment entrance staircase got wet and it was in a slippery state depending on the shoes. The heavy snow of Saturday, 8th was particularly slippery and tough but it was exactly stuck to this extraordinary degree as this anti-slip tape arrived When I tried it, I felt sick and unexpectedly so I increased the number of tiles to 1 tile according to the design of the tile and stuck it. Even so, 18m was too long. Also, even at home condominium part (3 m) is waterproof urethane so slip stopper is being considered similarly with snow of the other day. But at 1 meter by 2.5 meters.
This review is about item#37059075.