Buy more than* S$200* and get FREE SHIPPING

  • Strong Scotch Double-Sided Tape, For General Material,

Strong Scotch Double-Sided Tape, For General Material, KK-19

Item.#
02340572
Mfr.#
KK-19
Package Qty.
1Roll
Ship pack of
1
21.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For stabilization of name plates and hooks etc. Fixing the Clips of the wiring code . For indoor use.
Adhesive
Rubber type
Tape Length (m)
10
Tape Width (mm)
19
Adhesive Power (N/10mm)
20
Tape Thickness (mm)
0.8
Base Material
Polyethylene foam
TRUSCO Part Number
127-7651