Buy more than* S$200* and get FREE SHIPPING

  • Self Adhesiveness Tape No.11
  • Self Adhesiveness Tape No.11
  • Self Adhesiveness Tape No.11
  • Self Adhesiveness Tape No.11

Self Adhesiveness Tape No.11 J2540

4.00 (3)
Item.#
02340651
Mfr.#
J2540
Package Qty.
1Roll
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please twist by a half wrap, stretching the tape about twice as far.
Separator
Available
Tape Thickness (mm)
0.5
Tape Length (m)
10
Tape Width (mm)
19
Color
Black
Purpose
Electrical insulation of the cable terminal For insulation coating in machinery, tools. The plumbing repair, such as a water pipe.
Tensile Strength (N/10mm)
16
Extensibility (%)
530
Base Material
Isobutylene-isoprene rubber
Weight (g)
110
TRUSCO Part Number
419-7453
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For electrical work
2
From Japan
On 2016-10-27 10:53:11
It melts with heat in the summer and declines with fusing ability.
This review is about item#2340651.
Magnet fixing for cycle meter
5
From Japan
On 2014-08-10 18:52:58
The magnets attached to the spokes of the cycle computer are fixed with screwing and scratches on the spokes, so buy a strong magnetic neodymium magnet and fix double-sided tape on the spokes and overheat the self-adhesive tape. Also assimilate into black spokes . When pulling it thinly stretched part self-fuses so it is easy to handle and can be cleanly pasted. The price is a little expensive, but the performance is outstanding.
This review is about item#02340651.
Cycle computer magnet fixing
5
From Japan
On 2013-08-19 17:10:16
Bicycle Cycle Computer's Sensor Magnet Used to Attach to a Spoke At the Beginning Thickness Too Much Worried Whether the Magnet's Magnetic Force Will Decrease But Since it is pulled and wound, it is wrapped with this thickness so it's just self-fusing with this thickness so you can undo it again Easy I think whether it is easy to buy if there is sale with a little short winding.
This review is about item#02340651.