Buy more than* S$200* and get FREE SHIPPING

  • Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL"

Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL" No.903UL

4.67 (27)
Item.#
02340676
Mfr.#
No.903UL
Package Qty.
1Roll
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Extensibility (%)
220
Color
Gray
Tape Width (mm)
13
Weight (g)
22
TRUSCO Part Number
124-6062
Tensile Strength (N/19mm:Reference Value)
55
Adhesive Power (N/10mm)
2.4
Tape Thickness (mm)
0.08
Base Material
PTFE
Tape Length (m)
10
Operating Temperature Range (deg C)
-60 - 200
Unwinding Force
4.4(N/19mm)
Peel Adhesion Force (N/19 mm)
(Against stainless plate ) 5.6
Tensile Strength (N/10mm)
28.9
Adhesive
Silicone based
Purpose
Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Insulation of the coil f, Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Insulation of the coil f
Customer Reviews
5 star 21
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
27 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-03-29 10:35:06
I am satisfied to buy it cheaply. There are many gaps in the box of the packing, with a small amount of purchase, I am sorry somehow.
This review is about item#2340694.
Put it on the back of the chassis of the radio control
5
From Japan
On 2018-01-05 13:10:32
Surprisingly it does not surprise when sticking to the chassis becoming sticky completely It will do long lasting It is the highest
This review is about item#2340685.
Repairing instruments
5
From Japan
On 2017-11-25 14:51:31
Adhesion is not too strong not too weak, just feeling good. I want to use it from now on.
This review is about item#2340746.
Leather slip countermeasure to leather making machine
5
From Japan
On 2017-07-28 17:26:41
This item is surprisingly expensive unit price, but I am satisfied that I can purchase it worthy compared to other companies.
This review is about item#2340685.
Friction reduction of wooden board
4
From Japan
On 2017-07-01 16:03:06
I purchased it is the purpose to reduce the friction of wooden boards. Although it was able to reduce friction sufficiently with the item purchased this time, it was necessary to paste many times against the board because it was in the form of a tape. I hope there is a sheet type.
This review is about item#2340685.
Paste to sewing machine
3
From Japan
On 2017-06-16 07:29:27
Pasting to equipment, pasting using slip characteristics Cloth slipping is no problem
This review is about item#02340834.
Healing curing
4
From Japan
On 2016-11-02 09:57:24
It stretches with the force of pulling out the tape. Putting too much to paste, the attached corner will come up. It is generally good except for the point
This review is about item#2340667.
Sliding up the fabric at the sewing machine
5
From Japan
On 2016-02-06 14:03:10
Although I could not find it easily, I was surprised to believe that it was on this site, but it was saved because it is a site on a frequently used site. Although usability is good, it is high for the amount and durability is feeling like one step now.
This review is about item#02340667.
Used for heater part of machine
5
From Japan
On 2015-10-23 16:27:43
Compared with other companies, it is saved because it can buy it cheaply.
This review is about item#02340694.
Assembly plant
5
From Japan
On 2015-07-29 15:14:27
It can be used without problems in insulation and heat resistance.
This review is about item#02340667.