Buy more than* S$200* and get FREE SHIPPING

  • Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL"
  • Fluoroplastic Adhesive Tape,
  • Fluoroplastic Adhesive Tape,

Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL" No.903UL

4.71 (21)
Item.#
02340737
Mfr.#
No.903UL
Package Qty.
1Roll
Ship pack of
1
22.15 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Extensibility (%)
220
Color
Gray
Tape Length (m)
10
Operating Temperature Range (deg C)
-60 - 200
Unwinding Force
5.8(N/19mm)
Peel Adhesion Force (N/19 mm)
(against stainless plate) 7.1
Tensile Strength (N/10mm)
48.9
Adhesive
Silicone based
Base Material
PTFE
Tape Thickness (mm)
0.13
Tape Width (mm)
10
Weight (g)
27
TRUSCO Part Number
124-6038
Tensile Strength (N/19mm:Reference Value)
93.0
Adhesive Power (N/10mm)
3.74
Purpose
Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Insulation of the coil f
Customer Reviews
5 star 17
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
Per curing
4
From Japan
On 2016-11-02 09:57:24
It would extend by the force of the extent to which draw tape. When the stick to pull too much, it will come lifted corners that stuck. Generally good except that
This review is about item#2340667.
Slip-up of the fabric in the sewing machine
5
From Japan
On 2016-02-06 14:03:10
I did not found easily, but surely it was involuntarily surprised that there is in this site, because the frequently used site site, was saved. Ease of use is good, but with the high amount of the split, durability is the feeling now one step.
This review is about item#02340667.
Use the heater part of the machine
5
From Japan
On 2015-10-23 16:27:43
Compared with other companies, it has helped us to be purchased cheaply.
This review is about item#02340694.
Assembly plant
5
From Japan
On 2015-07-29 15:14:27
It can be used without problems in the insulation and heat resistance.
This review is about item#02340667.
Takes place of oil, where there is heat, insulation is good, there is durability
5
From Japan
On 2015-05-15 22:59:32
, (Ordering plans after no because you purchased a total of five) anywhere ,, which can be used because of the durability
This review is about item#02340685.
Use the sliding portion
5
From Japan
On 2015-04-15 15:50:21
So it would extend slightly at the timing to withdraw from the tape, but it was a shame The purpose has been successfully achieved
This review is about item#02340667.
Muffler hold part of the radio-controlled boat
5
From Japan
On 2015-03-22 13:54:10
Conventionally was using the seal tape, but the tape is deformed and tightening the hold for the band, there is that hold for the band is loosened. NITOFLON adhesive tape No.903UL excellent temperature characteristics, the strain capacity, such inconvenience does not occur.
This review is about item#02340685.
It was used in the connection point for the heat.
5
From Japan
On 2014-12-23 14:03:25
I think that it very easy to use.
This review is about item#02340685.
Shoemaking
5
From Japan
On 2014-12-03 16:04:55
We have survived and can be shipped quickly
This review is about item#02340834.
Scratch, dirt prevention
4
From Japan
On 2014-10-15 06:51:46
Compared to other companies (3M), but is somewhat soft feel, is functionally I think that it is equivalent.
This review is about item#02340676.