Buy more than* S$200* and get FREE SHIPPING

  • Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL"

Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL" No.903UL

4.71 (21)
Item.#
02340877
Mfr.#
No.903UL
Package Qty.
1Roll
Ship pack of
1
34.48 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Extensibility (%)
220
Color
Gray
Tensile Strength (N/10mm)
110.5
Adhesive
Silicone based
Tape Length (m)
10
Operating Temperature Range (deg C)
-60 - 200
Unwinding Force
8.9(N/19mm)
Purpose
Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Insulation of the coil f
Base Material
PTFE
Tensile Strength (N/19mm:Reference Value)
210.0
Adhesive Power (N/10mm)
4.58
Tape Thickness (mm)
0.23
Tape Width (mm)
10
Weight (g)
49
Peel Adhesion Force (N/19 mm)
(Against stainless plate) 8.7
Customer Reviews
5 star 17
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
Per curing
4
From Japan
On 2016-11-02 09:57:24
It would extend by the force of the extent to which draw tape. When the stick to pull too much, it will come lifted corners that stuck. Generally good except that
This review is about item#2340667.
Slip-up of the fabric in the sewing machine
5
From Japan
On 2016-02-06 14:03:10
I did not found easily, but surely it was involuntarily surprised that there is in this site, because the frequently used site site, was saved. Ease of use is good, but with the high amount of the split, durability is the feeling now one step.
This review is about item#02340667.
Used for heater part of machine
5
From Japan
On 2015-10-23 16:27:43
Compared with other companies, it is saved because it can buy it cheaply.
This review is about item#02340694.
Assembly plant
5
From Japan
On 2015-07-29 15:14:27
It can be used without problems in insulation and heat resistance.
This review is about item#02340667.
Where oil is applied, where there is heat, insulation is good, durable
5
From Japan
On 2015-05-15 22:59:32
, Because it is durable, it can be used anywhere ,,, (Since we purchased a total of 5 pieces, we plan to order later)
This review is about item#02340685.
Used for sliding parts
5
From Japan
On 2015-04-15 15:50:21
It was regrettable because it will grow slightly at the timing of pulling out from the tape, but the purpose was successfully attained
This review is about item#02340667.
Radio control boat muffler hold section
5
From Japan
On 2015-03-22 13:54:10
Conventionally, a seal tape was used, but when the hold band was tightened, the tape was deformed and the hold band was loose. Nitoflon Adhesive Tape No. 903 UL is excellent in temperature characteristics and deformation performance, and such defects have not occurred.
This review is about item#02340685.
It was used for a connection point for heat resistance.
5
From Japan
On 2014-12-23 14:03:25
I think that it is very easy to use.
This review is about item#02340685.
Shoe manufacture
5
From Japan
On 2014-12-03 16:04:55
We are saving you immediately for shipment
This review is about item#02340834.
Scratch, dirt prevention
4
From Japan
On 2014-10-15 06:51:46
Compared to other companies (3M), it is somewhat soft, but I think that it is functionally equivalent.
This review is about item#02340676.