Buy more than* S$200* and get FREE SHIPPING

  • Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL"

Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL" No.903UL

4.65 (26)
Item.#
02340886
Mfr.#
No.903UL
Package Qty.
1Roll
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Extensibility (%)
220
Color
Gray
Adhesive
Silicone based
Tape Length (m)
10
Operating Temperature Range (deg C)
-60 - 200
Unwinding Force
8.9(N/19mm)
Peel Adhesion Force (N/19 mm)
(Against stainless plate ) 8.7
Tensile Strength (N/10mm)
110.5
Base Material
PTFE
Adhesive Power (N/10mm)
4.58
Tape Thickness (mm)
0.23
Tape Width (mm)
13
Weight (g)
64
TRUSCO Part Number
124-6097
Tensile Strength (N/19mm:Reference Value)
210.0
Purpose
Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Insulation of the coil f, Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Insulation of the coil f