Buy more than* S$200* and get FREE SHIPPING

  • Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL"

Fluoroplastic Adhesive Tape, "NITOFLON No. 903UL" No.903UL

4.62 (24)
Item.#
02340895
Mfr.#
No.903UL
Package Qty.
1Roll
Ship pack of
1
64.63 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Extensibility (%)
220
Color
Gray
TRUSCO Part Number
124-6135
Tensile Strength (N/19mm:Reference Value)
210.0
Adhesive Power (N/10mm)
4.58
Tape Thickness (mm)
0.23
Tape Width (mm)
19
Weight (g)
93
Base Material
PTFE
Unwinding Force
8.9(N/19mm)
Peel Adhesion Force (N/19 mm)
(Against stainless plate) 8.7
Tensile Strength (N/10mm)
110.5
Adhesive
Silicone based
Tape Length (m)
10
Operating Temperature Range (deg C)
-60 - 200
Purpose
Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Insulation of the coil f
Customer Reviews
5 star 18
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
Leather slip countermeasure to leather making machine
5
From Japan
On 2017-07-28 17:26:41
This item is surprisingly expensive unit price, but I am satisfied that I can purchase it worthy compared to other companies.
This review is about item#2340685.
Friction reduction of wooden board
4
From Japan
On 2017-07-01 16:03:06
I purchased it is the purpose to reduce the friction of wooden boards. Although it was able to reduce friction sufficiently with the item purchased this time, it was necessary to paste many times against the board because it was in the form of a tape. I hope there is a sheet type.
This review is about item#2340685.
Paste to sewing machine
3
From Japan
On 2017-06-16 07:29:27
Pasting to equipment, pasting using slip characteristics Cloth slipping is no problem
This review is about item#02340834.
Healing curing
4
From Japan
On 2016-11-02 09:57:24
It stretches with the force of pulling out the tape. Putting too much to paste, the attached corner will come up. It is generally good except for the point
This review is about item#2340667.
Sliding up the fabric at the sewing machine
5
From Japan
On 2016-02-06 14:03:10
Although I could not find it easily, I was surprised to believe that it was on this site, but it was saved because it is a site on a frequently used site. Although usability is good, it is high for the amount and durability is feeling like one step now.
This review is about item#02340667.
Used for heater part of machine
5
From Japan
On 2015-10-23 16:27:43
Compared with other companies, it is saved because it can buy it cheaply.
This review is about item#02340694.
Assembly plant
5
From Japan
On 2015-07-29 15:14:27
It can be used without problems in insulation and heat resistance.
This review is about item#02340667.
Where oil is applied, where there is heat, insulation is good, durable
5
From Japan
On 2015-05-15 22:59:32
, Because it is durable, it can be used anywhere ,,, (Since we purchased a total of 5 pieces, we plan to order later)
This review is about item#02340685.
Used for sliding parts
5
From Japan
On 2015-04-15 15:50:21
It was regrettable because it will grow slightly at the timing of pulling out from the tape, but the purpose was successfully attained
This review is about item#02340667.
Radio control boat muffler hold section
5
From Japan
On 2015-03-22 13:54:10
Conventionally, a seal tape was used, but when the hold band was tightened, the tape was deformed and the hold band was loose. Nitoflon Adhesive Tape No. 903 UL is excellent in temperature characteristics and deformation performance, and such defects have not occurred.
This review is about item#02340685.