Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nitto Freon Pipe Seal No.95S

Nitto Freon Pipe Seal No.95S No.95S

4.45 (33)
Item.#
02340947
Mfr.#
No.95S
Package Qty.
1Box(10Roll)
Ship pack of
1
25.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/cm2)[kgf/mm2]
9[0.9]
Tape Thickness (mm)
0.1
Tape Width (mm)
13
Tape Length (m)
15
Heat-Resistant Temperature (deg C)
-100 - 260
Extensibility (%)
80
Type
Heat-resistant adhesive / Joints and seals of the threaded portion
Customer Reviews
5 star 23
4 star 3
3 star 6
2 star 1
1 star 0
Review Rating: 4.45
33 Customer Reviews
The reviews are automatic translation.
Seal of piping
3
From Japan
On 2017-03-05 16:48:56
Again is the Nitto Denko of the product, is the thing which was familiar from the old days, is good.
This review is about item#2340947.
Replacement of water supply equipment or the like
3
From Japan
On 2016-12-03 16:55:39
I'm using at the time of removal and restoration of simple instruments. Cheap and you can use normally be.
This review is about item#34437313.
Air piping
5
From Japan
On 2016-10-29 15:40:28
Slightly but price is increased as compared to the other products Ease of use is good and by far. There is a sense of security you're using.
This review is about item#2340947.
When seal the threaded screw
5
From Japan
On 2016-10-13 17:46:11
Since manufacturers things, it can be used safely.
This review is about item#2340947.
Piping
5
From Japan
On 2016-10-01 09:55:06
Easy to use and has a sufficiently high function.
This review is about item#34437313.
Used to plug
3
From Japan
On 2016-09-30 08:16:01
Since the manufacturer goods, there is no problem
This review is about item#02340947.
Made field work
5
From Japan
On 2016-09-26 17:52:16
Again Nitto's tape is a good elongation is!
This review is about item#2340947.
High temperature of the pipe repair
5
From Japan
On 2016-08-16 16:58:48
No problem in quality, could be used with confidence. Reach at hand in the next day of the order, was saved.
This review is about item#2340947.
Product
3
From Japan
On 2016-05-31 14:49:55
None in particular impossible without also acceptable
This review is about item#02340947.
Plumbing pipe seal
3
From Japan
On 2016-05-17 20:15:00
Is winding ease go easy-to-use, inexpensive and recommended.
This review is about item#34437313.