Buy more than* S$200* and get FREE SHIPPING

  • Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL"

Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL" No.973UL

4.43 (7)
Item.#
02341035
Mfr.#
No.973UL
Package Qty.
1Roll
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Extensibility (%)
3
Base Material
PTFE-IMPREGNATED GLASS CLOTH
Operating Temperature Range (deg C)
-60 - 200
TGK Product Number
680-17-98-28
Unwinding Force
5.9(N/19mm)
Adhesive
Silicone based
Purpose
Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Heat-resistant mold rele
Tape Length (m)
10
Tape Width (mm)
19
TRUSCO Part Number
124-6852
Adhesive Strength (N/19 mm)
9.0
Tensile Strength (N/19mm:Reference Value)
590
Tape Thickness (mm)
0.15