Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL"

Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL" No.973UL

4.43 (7)
Item.#
02341062
Mfr.#
No.973UL
Package Qty.
1Roll
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Extensibility (%)
3
Operating Temperature Range (deg C)
-60 - 200
Adhesive Strength (N/19 mm)
9.0
Tensile Strength (N/19mm:Reference Value)
590
Tape Thickness (mm)
0.15
Base Material
PTFE-IMPREGNATED GLASS CLOTH
Tape Width (mm)
38
TRUSCO Part Number
124-6941
Unwinding Force
5.9(N/19mm)
Adhesive
Silicone based
Tape Length (m)
10
Purpose
Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Heat-resistant mold rele
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Prevention of heat block adhesion of polycas
5
From Japan
On 2017-11-13 20:12:03
Although I was using a thing with a width of 50 mm, I have purchased it because it is wasteful · it is cheaper than cutting 50 mm in half.
This review is about item#2341105.
Food packaging machine
5
From Japan
On 2017-04-05 00:00:30
Well this tape I was worried about your order for your first time, but after seeing the product you do not have a safe change, it was a product as expected. Thank you
This review is about item#2341053.
Automatic packaging machine heat seal
5
From Japan
On 2016-02-23 20:58:47
I want some more slipperiness
This review is about item#02341026.
Mainly used for reinforcement of tail pipe of radio control helicopter
5
From Japan
On 2016-01-29 14:45:45
Tensile strength is quite strong,
This review is about item#02341053.
For air vent of mold
3
From Japan
On 2015-06-20 11:51:57
Not particularly pear
This review is about item#02341044.
Used in packaging
5
From Japan
On 2015-05-07 16:19:34
I use it in packaging. It is a repeater.
This review is about item#02341035.
Attachment of metal plate
3
From Japan
On 2013-02-06 12:25:31
I thought that the tape surface was flat, but I bought it unexpectedly. Also, the tape itself was harder than expected.
This review is about item#02341035.