Buy more than* S$200* and get FREE SHIPPING

  • Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL"
  • Fluoroplastic-impregnated Glass-cloth Adhesive Tape,
  • Fluoroplastic-impregnated Glass-cloth Adhesive Tape,

Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL" No.973UL

4.33 (6)
Item.#
02341105
Mfr.#
No.973UL
Package Qty.
1Roll
Ship pack of
1
80.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Extensibility (%)
3
Operating Temperature Range (deg C)
-60 - 200
TGK Product Number
680-17-98-32
Unwinding Force
7.5(N/19mm)
Adhesive
Silicone based
Tape Length (m)
10
Purpose
Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Heat-resistant mold rele
Tape Width (mm)
25
TRUSCO Part Number
124-6895
Adhesive Strength (N/19 mm)
9.7
Tensile Strength (N/19mm:Reference Value)
530
Tape Thickness (mm)
0.18
Base Material
PTFE impregnation glass cloth
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Food packaging machinery
5
From Japan
On 2017-04-05 00:00:30
Now were those tape your first order late worry, but there is no look after the peace of mind change the goods, was the product as expected. Thank you
This review is about item#2341053.
Automatic packaging machine heat sealing
5
From Japan
On 2016-02-23 20:58:47
A little more want slipperiness
This review is about item#02341026.
Mainly of helicopter Te - used in the reinforcement of Rupaipu
5
From Japan
On 2016-01-29 14:45:45
Tensile strength, quite powerful,
This review is about item#02341053.
For air vent of mold
3
From Japan
On 2015-06-20 11:51:57
Not particularly pear
This review is about item#02341044.
Used in packaging
5
From Japan
On 2015-05-07 16:19:34
I use it in packaging. It is a repeater.
This review is about item#02341035.
Attachment of metal plate
3
From Japan
On 2013-02-06 12:25:31
I thought that the tape surface was flat, but I bought it unexpectedly. Also, the tape itself was harder than expected.
This review is about item#02341035.