Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL" No.973UL
(7)
Item.#
02341123
Mfr.#
No.973UL
Package Qty.
1Roll
Ship pack of
1
Item Feature
Extensibility (%)
3
Tape Width (mm)
38
TRUSCO Part Number
124-6950
Unwinding Force
7.5(N/19mm)
Adhesive
Silicone based
Tape Length (m)
10
Base Material
PTFE impregnation glass cloth
Operating Temperature Range (deg C)
-60 - 200
Adhesive Strength (N/19 mm)
9.7
Tensile Strength (N/19mm:Reference Value)
530
Tape Thickness (mm)
0.18
Purpose
Coils, motors, lead wire heat-resistant bond. Release type laminate roll wrapping. Heat-sealing heat-resistant mold release. Printing presses, copier paper slip. Hopper and shooter lining. Heat-resistant masking. Heat-resistant mold rele
Customers Who Viewed This Item Also Viewed
<<
CHUKOH CHEMICAL INDUSTRIES
CHUKOH CHEMICAL INDUSTRIES
CHUKOH CHEMICAL INDUSTRIES
>>
Customer Reviews
5 star
5
4 star
0
3 star
2
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Prevention of heat block adhesion of polycas
From Japan
On 2017-11-13 20:12:03
Although I was using a thing with a width of 50 mm, I have purchased it because it is wasteful · it is cheaper than cutting 50 mm in half.
Food packaging machine
From Japan
On 2017-04-05 00:00:30
Well this tape I was worried about your order for your first time, but after seeing the product you do not have a safe change, it was a product as expected. Thank you
Automatic packaging machine heat seal
From Japan
On 2016-02-23 20:58:47
I want some more slipperiness
Mainly used for reinforcement of tail pipe of radio control helicopter
From Japan
On 2016-01-29 14:45:45
Tensile strength is quite strong,
For air vent of mold
From Japan
On 2015-06-20 11:51:57
Not particularly pear
Used in packaging
From Japan
On 2015-05-07 16:19:34
I use it in packaging. It is a repeater.
Attachment of metal plate
From Japan
On 2013-02-06 12:25:31
I thought that the tape surface was flat, but I bought it unexpectedly. Also, the tape itself was harder than expected.
Customers Who Bought This Item Also Bought
Top