Buy more than* S$200* and get FREE SHIPPING

  • Surface Protector Sheet
  • Surface Protector Sheet
  • Surface Protector Sheet

Surface Protector Sheet SPV-202

4.80 (5)
Item.#
02341141
Mfr.#
SPV-202
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tensile Strength (N/20mm)
70
Adhesive Force (N/20mm)
3.0
Tape Thickness (mm)
0.12
Tape Length (m)
50
Base Material
Polyvinyl chloride (PVC)
Color
White
Adhesive Force (N/10mm/Reference Value)
1.5
Weather Resistance (S-W-M(h))
25
Extensibility (%)
220
Adhesive
Rubber-based
Tape Width (mm)
1020
Type
Surface protection adhesive film
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2017-09-19 13:35:14
In ordinary tapes, sticky substances remain when stripped, with complaints purchased, slightly higher but no problem level
This review is about item#89629276.
Automobile exterior
5
From Japan
On 2017-01-25 16:00:05
Used to hide temporary signs of sales vehicles. Although it is easy to peel off, adhesion is also strong, so I think that it can be used for many purposes.
Equipment nameplate curing
4
From Japan
On 2016-11-01 16:27:51
Conventionally, curing tape for painting was used, but it is in use as an alternative because it deteriorates quickly. It is solid, but peeling is easy. It is under observation what will happen in the future.
This review is about item#89629276.
Mirror surface stainless steel processing
5
From Japan
On 2016-09-03 11:38:56
I use it for mirror surface stainless steel protection. You can rest assured.
This review is about item#89629276.
Writing things pasted on products
5
From Japan
On 2014-10-29 13:26:38
It is handy because it is easy to remove.
This review is about item#89629276.