Buy more than* S$200* and get FREE SHIPPING

  • SPV Tape  363
  • SPV Tape  363
  • SPV Tape  363

SPV Tape 363 SPV-363

4.50 (6)
Item.#
02341157
Mfr.#
SPV-363
Package Qty.
1Pack(2PC)
Ship pack of
1
709.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/20mm)
30
Tape Thickness (mm)
0.07
Tape Length (m)
100
Weather Resistance (S-W-M(h))
150
Color
Semi-transparent (Blue)
Adhesive Force (N/20mm)
1.80
Extensibility (%)
350
Adhesive Force (N/10mm/Reference Value)
0.85
Tape Width (mm)
1020
Type
Surface protective film
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Surface protection of metal materials
3
From Japan
On 2017-07-07 18:44:14
I tried purchasing to compare it with the monotaro brand The feeling of use is not much different
This review is about item#89629321.
Surface protection of stainless steel plate
5
From Japan
On 2015-11-24 09:11:25
Usability is very good.
This review is about item#36842531.
Protection of stainless steel polished surface
5
From Japan
On 2015-08-25 15:59:34
It is used to protect the surface that the buff has cast. Adhesion is just right, it is easy to paste.
This review is about item#89629294.
During assembling work Makeup Aluminum sheet We are sticking sheets for scratching and scratching.
4
From Japan
On 2015-02-17 13:08:33
It is easy to stick and can be done in a short time.
This review is about item#89629321.
Protection after polishing car lens
5
From Japan
On 2014-01-31 15:49:01
Although I have used it variously, as a result it is best to use a 50 mm tape for lens protection of the car without waste. If it is combined with 100 mm, it can correspond to various scenes. Adhesion, workability is also exactly good. In addition, occasionally when installing the LED tape as part of invisible part as it is invisible part, when attaching this tape to the surface of the red LED tape, it becomes purple, when it is pasted on white it becomes light blue, but a distinctive shade It is popular with customers as it is. It is a very good product.
This review is about item#36842513.
Car maintenance
5
From Japan
On 2013-04-03 23:05:41
I was worried that glue will remain, so I chose this in several types of protective tape. I think that this is probably okay.
This review is about item#36842522.