Buy more than* S$200* and get FREE SHIPPING

  • Rough-surface Line Tape

Rough-surface Line Tape NR100B

3.55 (11)
Item.#
02341202
Mfr.#
NR100B
Package Qty.
1Roll
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For line markings in factory plants, carparks, and hospitals etc. For information line displays such as schools, hotels, train stations.
Adhesive Power (N/10mm)
8.23
Tape Thickness (mm)
0.91
Base Material
Vinyl chloride film
Tape Width (mm)
100
TRUSCO Part Number
125-0752
Tensile Strength (N/10mm)
188
Adhesive
Rubber type
Tape Length (m)
10
Type
Rough surface striped tape
Color
Yellow
Application
For line marking boundaries of premises in factories, parking lots, hospitals etc. For information displays such as schools, hotels, train stations.
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 2
Review Rating: 3.55
11 Customer Reviews
The reviews are automatic translation.
Used to display three types of waste
3
From Japan
On 2015-10-25 09:20:53
There is no way to determine the size according to the standard, but it may be useful if there are a few more holes for signboard installation. (It is easy to open by yourself) It is easy to fill in with magic, price is also cheap and good.
This review is about item#00240354.
Jig manufacture
4
From Japan
On 2015-10-19 16:50:16
At first it was hard, but it started as it adjusted, so OK. It is light and easy to use. I would like to try using various things if the price is cheap. Although this type is also, why does the center height change depending on the size of the inner ring? In places where you want to use a different diameter shaft, you have to touch the frame or have to insert a spacer, and extra parts will increase.
This review is about item#38337117.
Hole drilling for granite marble concrete hard tile for 5 mm plug
3
From Japan
On 2015-09-19 19:58:51
Concrete is good without problems. Stone is draining while pouring water while putting water in a cup or the like while chilling. There is no problem separately.
This review is about item#40953936.
Of course, it is used for inspection and replacement of the spark plug.
3
From Japan
On 2015-08-24 17:08:31
It can be used normally. However, I do not ask for a plug wrench any more.
This review is about item#40280825.
Lathe repair
4
From Japan
On 2014-02-07 16:43:48
About the product, there is no problem at all I do not mind paying, so if you can do additional processing I am very thankful, is it impossible?
This review is about item#33036595.
Machine finish
5
From Japan
On 2014-01-16 23:48:38
I think that caulking is solid and there are few jumps of steel wire.
This review is about item#08370083.
Used for outdoor storage of tires etc.
5
From Japan
On 2013-12-22 11:30:43
UV UV rays are hard to penetrate and prevent penetration of rainwater from the general blue sheet and have durability.
This review is about item#35079046.
When doing housework and the remaining hot water in the bath into the washing machine
5
From Japan
On 2013-11-29 10:55:49
It was very good.
This review is about item#08633186.
Hobby car messing
5
From Japan
On 2013-10-06 17:50:42
It is cheap, enough for me. This commodity is appreciated.
This review is about item#37650602.
Automobile sheet metal industry
4
From Japan
On 2013-07-31 17:49:33
As usual it is Tsunagi, I thought if I try to make it a salopette on T - shirt because it is hot in summer. It is a bit disappointing because it is better to have no metal fittings because it is a car repair business. Goods were good.
This review is about item#36728596.