Buy more than* S$200* and get FREE SHIPPING

  • For Premises Line Tape B Type
  • For Premises Line Tape B Type
  • For Premises Line Tape B Type

For Premises Line Tape B Type J3881

4.50 (4)
Item.#
02341245
Mfr.#
J3881
Package Qty.
1Roll
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For information displays such as schools, hotels, train stations.
Adhesive
Rubber type
Tape Length (m)
10
Tape Width (mm)
50
Color
Yellow
Heat-Resistant Temperature (deg C)
60
Tape Thickness (mm)
0.91
Base Material
Vinyl chloride
Weight (g)
780
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
School floor pasting
4
From Japan
On 2017-11-16 15:46:06
I heard that the price was also cheaper than others, and it was quite good. Thank you for your continued support.
This review is about item#2341245.
Work area classification
5
From Japan
On 2017-06-19 15:14:18
Because it has high adhesive strength, it is optimal for classification without peeling even in transportation of heavy objects.
This review is about item#2341254.
Factory floor using cutting oil
5
From Japan
On 2016-08-20 09:25:16
After painting the paint in the factory, I use it to separate the aisle and the workplace. Since it uses oil, it is a situation that it is easy to peel off by all means, so it will be unavoidable to peel off as the moon and day deteriorate to some extent. Based on the above ... This product has strong adhesive strength, 0.91 mm thick tape, I think that it is hard to peel off and peel off. The thin type got rid of it. Width (50 mm) is also just right size, length (10 m) I thought that lay in amateur is suitable length. I would like to purchase it next time paint on the floor.
This review is about item#2341245.
Used for line in material warehouse
4
From Japan
On 2013-09-13 09:09:51
· I think that it is good not to be kinked even with the tire of the lift with the solidified tape.
This review is about item#02341245.