Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Line Tape E-Series

Line Tape E-Series E-A

3.50 (2)
Item.#
02341272
Mfr.#
E-A
Package Qty.
1Roll
Ship pack of
1
69.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/20mm)
75
Adhesive Power (N/10mm)
9.5
Tape Thickness (mm)
0.16
Base Material
Polyolefin type film
Color
White
TRUSCO Part Number
125-0515
Purpose
Line marking the boundary of the premises of factories , parking lot , hospitals etc. Guide line marking the premises of schools , hotels , train stations etc.
Tensile Strength (N/10mm)
37.5
Elongation (%)
1000
Tape Length (m)
50
Tape Width (mm)
75
Type
Line tape A type
Adhesive
Rubber type
Adhesive Force (N/20mm)
19.0 (stainless steel plate, 180-degree peel)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used in the warehouse of the division for the line
4
From Japan
On 2016-11-06 08:58:04
Where the fork passes frequently, the reality is peeled off.
This review is about item#07355695.
It used to measure of the bicycle parking stations on the roof with outdoor concrete surface.
3
From Japan
On 2009-05-01 10:54:40
Very good if you use a flat clean surface. In the process before pasting, easy little peeling with respect to the surface that can not be sufficiently removed the sand and the like. Even for places that become wet by blowing rain, it is as easy to peel off some.
This review is about item#07355695.