Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rough-surface Line Tape

Rough-surface Line Tape NR75B

3.42 (12)
Item.#
02341297
Mfr.#
NR75B
Package Qty.
1Roll
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For line markings in factory plants, carparks, and hospitals etc. For information line displays such as schools, hotels, train stations.
Adhesive Power (N/10mm)
8.23
Tape Thickness (mm)
0.91
Base Material
Vinyl chloride film
Tape Width (mm)
75
TRUSCO Part Number
125-0710
Tensile Strength (N/10mm)
188
Adhesive
Rubber type
Tape Length (m)
10
Type
Rough surface striped tape
Color
White
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 2
1 star 2
Review Rating: 3.42
12 Customer Reviews
The reviews are automatic translation.
Indoor area display
2
From Japan
On 2018-03-23 17:31:03
Because it was a thick type, I bought it for the first time with a backing paper, but as I was pulling the line, I was about to fall out with the Zulzuru and the center part, so the usability was not very good.
This review is about item#10695772.
I used it as a lane marker in the corridor.
4
From Japan
On 2017-11-24 18:20:11
I am satisfied with the stickiness, but the raised part of the stairs has come off after a while. I fixed it with a stapler.
This review is about item#2341281.
For prototype production
5
From Japan
On 2017-09-15 15:21:17
It was able to be used without problems. There was not particularly improvement point.
This review is about item#02341211.
Because the line of the parking lot of the owning mansion was thinning.
5
From Japan
On 2017-09-08 14:39:31
I got to this tape thinking variously. Easy, easy to work, looking good. After that, although it is durable, since the winter is long here, I do not know until spring has come, but if it is thin, thinking that it is better to respond with this tape makes me feel easy.
This review is about item#02341211.
Used for bicycle storage line
1
From Japan
On 2017-09-02 15:52:16
The tape was glued temporarily, but I will soon make a melee. It does not become usable. Please consider sales.
This review is about item#10695772.
Outdoor parking lot
1
From Japan
On 2017-02-23 15:11:24
There is parking lot, but it seems to be for indoor parking lot and it is very weak for rainwater. The tape was hard and thick, floated with slight irregularities, and it did not adhere tightly.
This review is about item#2341211.
Line drawing on the tile
2
From Japan
On 2017-01-24 15:21:43
It seems to be unsuitable for irregular surface like tile. Water and sand enter from the recessed part, and the adhesive strength of the whole falls.
White line of safety passage
3
From Japan
On 2016-07-14 14:00:33
It stretches according to the season, it improves necessarily because the edge comes off.
This review is about item#02341297.
Parking lot partition
5
From Japan
On 2015-03-28 18:19:04
Sturdy, it is safe to pass the car many times. (It is still a couple of weeks. Because it stands out, I am glad that you can see it with a little light.
This review is about item#10695772.
Parking frame border
3
From Japan
On 2015-03-10 08:30:15
I am worried about how thin the goods are and how durable they are than I imagined ...
This review is about item#10695772.