Buy more than* S$200* and get FREE SHIPPING

  • Trathepe Type 3

Trathepe Type 3 T900-F

5.00 (4)
Item.#
02341333
Mfr.#
T900-F
Package Qty.
1Roll
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Purpose
For adhesive use in factories, construction sites etc.
Tape Thickness (mm)
0.17
Base Material
Vinyl chloride
Adhesive
Acrylic
TRUSCO Part Number
125-0973
Grip
Diagonal
Tape Length (m)
10
Color
Yellow/Black
Tape Width (mm)
900
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Attention to the inclined part of the passage
5
From Japan
On 2014-08-13 13:43:11
I am satisfied with both the material and the adhesive strength, but it is regrettable that the length is 10 m.
This review is about item#02341342.
I put it on an automatic storage box
5
From Japan
On 2012-06-26 16:02:47
I always use it but the quality is not problematic. It was better if the price was lower
This review is about item#02341342.
Site safety management
5
From Japan
On 2012-03-22 13:23:07
Easy to use. I thought that I would like to purchase something a little longer next time.
This review is about item#02341315.
Safe indication
5
From Japan
On 2012-03-08 18:58:24
I'm glad.
This review is about item#02341315.