Buy more than* S$200* and get FREE SHIPPING

  • Safety Stripe Tape

Safety Stripe Tape -

4.00 (2)
Item.#
02341351
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Restricted indication of a hazardous location. Ideal for wrapping pipes in factories, construction sites, etc.
Adhesive
Rubber type
Tape Length (m)
10
Color
Yellow/black
Tape Width (mm)
90
Grip
Horizontal
Tape Thickness (mm)
0.13
Base Material
Vinyl chloride
Type
TRA tape
TRUSCO Part Number
125-0931
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wrap around a pipe
5
From Japan
On 2017-04-03 21:01:49
I wrap around the pipe of the parking lot so that a car does not hit it. Although it is a little, the car does not hit because it stands out.
This review is about item#3335175.
Caution not to hit the jumping pipe
3
From Japan
On 2016-03-12 18:26:12
As I used it, the black line shifted from the center.
This review is about item#03335175.