Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nitto OPP Packaging Tape No.375A
  • Nitto OPP Packaging Tape No.375A
  • Nitto OPP Packaging Tape No.375A

Nitto OPP Packaging Tape No.375A No.375A

Item.#
02341403
Mfr.#
No.375A
Package Qty.
1Pack(5Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
3.53
Tensile Strength (N/25mm)
166.7
Tape Thickness (mm)
0.09
Tape Length (m)
50
Purpose
For medium to heavy packing
Tape Width (mm)
50
Type
General purpose
Adhesive Force (N/25mm)
7.22
Holding Power (mm)
0.5
Extensibility (%)
160
Base Material
OPP
Adhesive
Rubber type
Color
Craft
TRUSCO Part Number
126-7736