Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nitto Filament Tape

Nitto Filament Tape 3883-25

4.50 (4)
Item.#
02341437
Mfr.#
3883-25
Package Qty.
1Roll
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/10mm/Reference Value)
4.39
Rewind Strength (N/25mm[gf/25mm])
7.06 (720)
Adhesive
Rubber type
Extensibility (%)
35
Base Material
Polyester + polyester fiber
Type
Strong heat-resistant adhesive / tension resistance
TRUSCO Part Number
126-8970
Adhesive Force (N/25mm)
10.98
Tensile Strength (N/25mm)
833.6
Tape Thickness (mm)
0.18
Tape Length (m)
50
Color
White
Tape Width (mm)
25
Purpose
For adhering and packaging of bulky items.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Packing goods
5
From Japan
On 2015-12-03 15:13:14
It is strong and good. Adhesion is also exactly good. Just because the material is softer when cutting the tape, the tapes get tangled together, and it is a bit hard to use.
This review is about item#02341421.
For sheet metal curing reinforcement
4
From Japan
On 2015-07-13 17:31:35
It is very excellent in tensile strength. It plays a role as reinforcement of thin sheet metal. It is good as it can be peeled cleanly.
This review is about item#02341421.
Cable stop of wireless car
5
From Japan
On 2015-03-29 23:09:04
Adhesion is high
This review is about item#02341421.
When packing items to be handled (steel desk), stop important points of the product.
4
From Japan
On 2013-02-06 10:32:56
When the customer opens the packaging, the adhesive surface can be taken cleanly. It looks beautiful as well.
This review is about item#02341421.