Buy more than* S$200* and get FREE SHIPPING

  • General Double-Stick Tape No.5010
  • General Double-Stick Tape No.5010
  • General Double-Stick Tape No.5010

General Double-Stick Tape No.5010 J0540

4.33 (6)
Item.#
02341482
Mfr.#
J0540
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Adhesive for paper cutting, woodworking and temporary joint securing. To paste photos and scraps. Small adhesive plates.
Tape Thickness (mm)
0.17
Base Material
Non-woven fabric
Tape Width (mm)
25
Adhesive
Acrylic type
Adhesive Power (N/10mm)
5.5
Tape Length (m)
20
Color
White
Weight (g)
135
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Temporary fixation during sewing operation
5
From Japan
On 2017-06-28 16:33:26
Compared to other cheap ones, it also has good adhesion and easy release of release paper.
This review is about item#2341455.
Nc Temporary stop of cutting process
3
From Japan
On 2016-05-17 11:10:49
Although various kinds of double-sided tape are being selected, this product thinks that the adhesion power is pretty good, but if heat in cutting is added, there are cases where some stickiness may occur when peeling off. I would like to try a re-peelable type next time
This review is about item#02341464.
Pop paste etc.
3
From Japan
On 2016-02-23 17:46:54
It was not wide and narrow and it was just right width so I did it. Not bad.
This review is about item#02341491.
Temporary fastening and others
5
From Japan
On 2014-06-18 19:36:51
It is safe because it is a maker item, but it can be said to other products in general, but it is saved when the arrival date is one day earlier.
This review is about item#02341455.
Box making etc.
5
From Japan
On 2013-03-26 15:17:55
Until now I was using products from other companies, but this product was bad with sticking. I firmly stick even in winter
This review is about item#02341455.
Posting posters etc
5
From Japan
On 2009-07-31 15:32:48
For posters and POP posting purposes, I tried quite a few kinds of double-sided tape under the condition that it was "hard to peel off and no tape marks", but this is the best for now. However, traces may remain on metal surfaces, places where they are exposed to sunshine (where the temperature rises).
This review is about item#02341455.