Buy more than* S$200* and get FREE SHIPPING

  • General Double-Stick Tape No.5010
  • General Double-Stick Tape No.5010
  • General Double-Stick Tape No.5010

General Double-Stick Tape No.5010 J0550

4.20 (5)
Item.#
02341491
Mfr.#
J0550
Package Qty.
1Roll
Ship pack of
1
7.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Adhesive for paper cutting, woodworking and temporary joint securing. To paste photos and scraps. Small adhesive plates.
Tape Thickness (mm)
0.17
Base Material
Non-woven fabric
Adhesive
Acrylic type
Weight (g)
150
Adhesive Power (N/10mm)
5.5
Tape Length (m)
20
Color
White
Tape Width (mm)
30
TRUSCO Part Number
338-3571
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Tacking of nc cutting
3
From Japan
On 2016-05-17 11:10:49
Although it is in the selection a lot of double-sided tape This product is If you think that the adhesive force is pretty good, which joined the heat in cutting Yes If some of the glue remaining occurs when peeling I think I want to try to re-peelable type next time
This review is about item#02341464.
pop Paste, etc.
3
From Japan
On 2016-02-23 17:46:54
Also widely because it was smaller without just the right width without was to this. It is not bad.
This review is about item#02341491.
Temporary fastening and others
5
From Japan
On 2014-06-18 19:36:51
It is safe because it is a maker item, but it can be said to other products in general, but it is saved when the arrival date is one day earlier.
This review is about item#02341455.
Box making etc.
5
From Japan
On 2013-03-26 15:17:55
Until now I was using products from other companies, but this product was bad with sticking. I firmly stick even in winter
This review is about item#02341455.
Posting posters etc
5
From Japan
On 2009-07-31 15:32:48
For posters and POP posting purposes, I tried quite a few kinds of double-sided tape under the condition that it was "hard to peel off and no tape marks", but this is the best for now. However, traces may remain on metal surfaces, places where they are exposed to sunshine (where the temperature rises).
This review is about item#02341455.