Buy more than* S$200* and get FREE SHIPPING

  • Nitto Waterproof Double Sided Tape 525

Nitto Waterproof Double Sided Tape 525 525-30

Item.#
02341552
Mfr.#
525-30
Package Qty.
1Roll
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holding Power (min)
140
Tape Thickness (mm)
1
Tape Length (m)
15
Adhesive
Rubber type
Tape Width (mm)
30
Type
For water proofing
Tensile Strength (N/10mm)
59.0
Adhesive Power (N/10mm)
21.2
Extensibility (%)
8
Color
Black
Base Material
Rayon staple cloth
Weight (g)
580
TRUSCO Part Number
126-5695
Purpose
Temporary stop other panels, Astro-Turf, etc.